
Alternator for Mercedes-Benz Sprinter 2500 2010-2013 AL9415X 12V
Mfr # VLS-439609
Zoro # G611893302
product price: $654.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLS-439609
Zoro #
G611893302
UPC #
-
Country of Origin
France
Details
Material
Metal
Standards
Professional Quality
Description
DB Electrical VLS-439609 Alternator Compatible With/Replacement For Dodge, Freightliner Sprinter 2500 2007-2009, Sprinter 3500 2007-2008, Mercedes-Benz Sprinter 2500 2010-2013 A642-154-08-02
- •Specs: Alternator, Volt: 12, Amps: 220, Condition: New, Regulator Clock: 12:00, Mount Hole ID 1: 9.500mm, Mount Hole 1 Type: Unthreaded, Mount Hole ID 2: 9.500mm, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 9.500mm, Mount Hole 3 Type: Unthreaded, Mount Hole ID 4: 9.500mm, Mount Hole 4 Type: Unthreaded, Fan Location: Internal, Regulator Location: Internal, Terminal ID 2: B+, Terminal 2 Size: M8x1.25, Polarity: Negative, Number Of Grooves: 7, Pulley Type: Clutch
- •Replaces OEM Numbers: Arrowhead: AVA0117, V439609, Bosch: AL9415X, Chrysler Motors: 68022877AA, 68022877AB, J&N Electrical Products: 400-40179, Lester: 11457, Lucas Electric: LRA03513, Mercedes: 642-154-08-02, A642-154-08-02, Valeo: 2543443, 439609, 440124, TG23C019
- •Compatible With/Replacement For: Dodge Sprinter 2500 2007-2008, Sprinter 2500 2007-2009, SPRINTER 2500 2009, Sprinter 3500 2007-2008, Sprinter 3500 2007-2009, SPRINTER 3500 2009, Freightliner Sprinter 2500 2007-2008, Sprinter 2500 2007-2012, Sprinter 3500 2007-2008, Sprinter 3500 2007-2012 , Mercedes-Benz Sprinter 2500 2010-2013, SPRINTER 2500 2010-2017, Sprinter 3500 2010-2013, SPRINTER 3500 2010-2017
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.