
Alternator for Mercruiser, Omc, V-Sterndrive, Penta 3.0GS 4.3GI
Mfr # 400-46027
Zoro # G310683099
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
For Use With
Mercruiser, Omc, V-Sterndrive, Penta 3.0GS 4.3GI 4.3GL 4.3GS 5.0FI 5.0FL 5.0GI 20054 20094 60070 111710 4-6261 400-46013 12177
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-46027
Zoro #
G310683099
UPC #
196140126271
Country of Origin
China
Details
Compatible OEM Model Number
For Use With
Mercruiser, Omc, V-Sterndrive, Penta 3.0GS 4.3GI 4.3GL 4.3GS 5.0FI 5.0FL 5.0GI 20054 20094 60070 111710 4-6261 400-46013 12177
Standards
Professional Quality
Description
Spec: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 65, Clock: 6, Pulley Class: V1, Regulator: IR, Fan Type: EF
- •Replaces OEM Numbers: API MARINE: 20054, 20094, ARCO MARINE: 60070, ARROWHEAD: 400-46027, CARGO: 111710, EMP PARTS: 4-6261, J & N: 400-46013, 400-46027, LESTER: 12177, MANDO: AC165618, M59819, OMC: 0987774, 3854182, 3856600, 3857561, 3860171, 987774, SIERRA MARINE: 18-6261, PENTA: 3854182-7, 3856600-6, 3857561, 3857561-9, 3860171
- •Compatible With/Replacement For: CRUSADER: Various Models, LUCAS: Various Models, MANDO: Various Models, OMC: 3.0L 1997-1998, 4.3L 1997-1998, 5.0L 1993-1998, 5.7L 1997-1998, 5.8L 1993-1994, 7.4L 1997-1998, 8.2L 1998, PLEASURECRAFT: Various Models, PENTA: 3.0GS 1993-1999, 4.3Gi 1993-1999, 4.3GL 1993-2007, 4.3GS 1993-1999, 5.0Fi 1993-1999, 5.0FL 1993-1999, 5.0Gi 1997-1999, 5.0GL 1997-2007, 5.7Gi 1993-1999, 5.7GL 1993-2007, 5.7GLi 1993-1999, 5.7GS 1993-1999, 5.7GSi 1993-1999
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.