Alternator for Mercury Marine Outboard 4-Stroke 75ELPT EFI, 90ELPT EFI ADR0313

  • Mfr # 400-12367

  • Zoro # G011893230


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Fan Type
IF
Pulley Class
S4
Fits
Used On Various 75-115Hp Outboard Engines 2001-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12367
Zoro #
G011893230
UPC #
196140114278
Country of Origin
China

Details

Material
Metal
Standards
Professional Quality
Fan Type
IF
Pulley Class
S4
Fits
Used On Various 75-115Hp Outboard Engines 2001-11
Voltage
12 V
Amperage
50 A
Regulator
IR
Unit Type
Alternator
Rotation
CW

Description

Alternator Compatible With/Replacement For Mercury Marine Outboard 4-Stroke 115Elpt Ef 115Exlpt Efi & Saltwater, Mercury Outboard 85 90 115 HP EFI 01 02 03 04 05 14 50-897755T, 897755T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.