
Alternator For Mitsubishi 2.4L Galant 2000-2003 A2Tb5791 13898; Amt0165
Mfr # 400-48153
Zoro # G404238761
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
85A
Rotation
Clockwise
Regulator
IR
Fan Type
IF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-48153
Zoro #
G404238761
UPC #
701485512995
Country of Origin
China
Details
Voltage
12V
Amperage
85A
Item
Alternator
Rotation
Clockwise
Regulator
IR
Fan Type
IF
Pulley Class
S5
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.