
Alternator For Mustang Skid Steer Loader 920 1989-1996 124080-77201; 400-44064
Mfr # 400-44064
Zoro # G604237601
product price: $113.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mustang Skid Steer; Komatsu, Yanmar
Voltage
12V
Amperage
35A
Fan Type
EF
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-44064
Zoro #
G604237601
UPC #
603765042973
Country of Origin
China
Details
For Use With
Mustang Skid Steer; Komatsu, Yanmar
Voltage
12V
Amperage
35A
Fan Type
EF
Rotation
Clockwise
Pulley Class
V1
Regulator
IR
Item
Alternator
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.