
Alternator for Nissan 1200, 1400, 1800CS 1999-2004
Mfr # HIT-LR190-516N
Zoro # G311893008
product price: $516.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Regulator Location
Internal
Mounting Style
External
Polarity
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HIT-LR190-516N
Zoro #
G311893008
UPC #
-
Country of Origin
Japan
Dimensions
Terminal 2 Size
M8x1.25
Details
Material
Metal
Standards
Professional Quality
Regulator Location
Internal
Mounting Style
External
Polarity
Negative
Type
Alternator
Amperage
90 A
Pulley Type
Solid
Voltage
12 V
Number Of Grooves
1
Terminal ID 2
B+
Description
DB Electrical HIT-LR190-516N Alternator Compatible With/Replacement For Nissan 1200, 1400, 1800CS 1999-2004 LR190-516, LR190-516N, 12764, 12764
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.