Alternator for Nissan MURANO 3.5 15, 2016, 3500cc, 3.5L 6-Cyl 15-17

  • Mfr # 400-48276

  • Zoro # G611893258


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Pulley Outer Diameter
2.323 in
Mount Hole 2 Type
Unthreaded
Mount Hole ID 1
M8x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-48276
Zoro #
G611893258
UPC #
196140128893
Country of Origin
China

Dimensions

Pulley Outer Diameter
2.323 in
Mounting Ear 2 Thickness
13mm
Terminal 2 Size
M8x1.25
Terminal 3 Size
Spade
Mounting Ear 3 Thickness
0.709 in
Terminal 5 Size
Spade
Mounting Ear Thickness
0.520 in
Terminal 4 Size
Space

Details

Material
Metal
Standards
Professional Quality
Mount Hole 2 Type
Unthreaded
Mount Hole ID 1
M8x1.25
Quality Type
Economy
Mount Hole 3 Type
Unthreaded
Groove Od
55mm
Mount Hole 1 Type
Threaded
Terminal ID 4
S
Mount Hole ID 3
10.500mm
Voltage
12 V
Pulley Type
Solid
Polarity
Negative
Terminal ID 5
L
Terminal ID 3
C
Mounting Style
Internal
Type
Alternator
Number Of Grooves
7
Terminal ID 2
B+
Rotation Direction
Clockwise
Amperage
150 A
Regulator Location
Internal

Description

DB Electrical 400-48276 Alternator Compatible With/Replacement For Nissan MURANO 3.5 2015, 2016, 3500cc, 3.5L 6-Cyl 2015-2017, Pathfinder 3.5 2013-2016, 2488cc, 2.5L L4 2014, 3498cc, 3.5L V6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.