
Alternator for Prevost D9700 0124655079, 15196041
Mfr # 400-24317
Zoro # G311893244
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Number of Teeth
24
Amperage
120 A
Regulator
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-24317
Zoro #
G311893244
UPC #
196140122075
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Number of Teeth
24
Amperage
120 A
Regulator
Internal
Rotation
CW
Unit Type
Alternator
Fan Type
Internal
Description
DB Electrical 400-24317 Alternator Compatible with/Replacement for Prevost D9700 0124655079, 15196041, 564109, 564119
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.