Zoro Homepage

Alternator for Timberjack, John Deere 608L 608S 753G, 850 853 950

  • Mfr # 400-12272

  • Zoro # G610683089


product price: $184.99
/ea
Free Shipping & Returns

Key Features

For Use With
John Deere, Timberjack Feller Buncher, John Deere Feller Buncher 608L 608S 753G, John Deere Feller Buncher 850 853 950
Compatible OEM Model Number
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12272
Zoro #
G610683089
UPC #
196140113516
Country of Origin
China

Details

For Use With
John Deere, Timberjack Feller Buncher, John Deere Feller Buncher 608L 608S 753G, John Deere Feller Buncher 850 853 950
Compatible OEM Model Number
Standards
Professional Quality

Description

Spec: Unit Type: Alternator, Voltage: 24, Rotation: BI, Amperage: 70, Regulator: IR, Fan Type: EF


  • •Replaces OEM Numbers: ARROWHEAD: 400-12272, CUMMINS: 3675224RX, 3675226RX, 3675242, 3675242RX, 3935530, 3935531, 4003446, DELCO: 10459306, 10459333, 10459468, 19020307, 19020311, 19020346, 19020366, 19020376, 19020382, 19020383, DRESSER: 1305787H91, J & N: 400-12171, 400-12272, 400-12357R, JOHN DEERE: F434805, KOMATSU: 1305787H91, KOMATSU REMAN: ALT1025, LESTER: 8366, 8367, 8368, WAI: 8367N
  • •Compatible With/Replacement For: JOHN DEERE: 1010B, 1058, 608L, 608S, 753G, 753GL, 850, 853G, 950, 953G, TUG: AC20D, DEH-30 Heater, GPU 400-60, GPU-Magnum
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Alternator built to meet OEM specifications for John Deere, Tug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.