
Alternator For Tractor & Chevy 10Si 1-Wire Wai 7127-Sen-2G Family 10Si
Mfr # 400-12459
Zoro # G004238932
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
63A
Pulley Class
V2
Fan Type
EF
Regulator
IR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-12459
Zoro #
G004238932
UPC #
603765038327
Country of Origin
China
Details
Voltage
12V
Amperage
63A
Pulley Class
V2
Fan Type
EF
Regulator
IR
Rotation
Clockwise
Item
Alternator
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.