
Alternator For Volkswagen Auto And Light Truck Beetle 2001 2.0L
Mfr # 400-24025
Zoro # G904238032
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Audi TT, VW Models 1999-04
Amperage
90A
Fan Type
IF
Regulator
IR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-24025
Zoro #
G904238032
UPC #
603765035470
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Audi TT, VW Models 1999-04
Amperage
90A
Fan Type
IF
Regulator
IR
Rotation
Clockwise
Pulley Class
S6
Item
Alternator
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.