
Alternator for Volvo Penta AD31 A B D L P X 1986-2004, AQ100
Mfr # VLS-592601
Zoro # G311893374
product price: $623.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Regulator Location
Internal
Mount Hole 2 Type
Unthreaded
Mounting Style
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLS-592601
Zoro #
G311893374
UPC #
-
Country of Origin
France
Dimensions
Terminal 2 Size
M6x1.00
Details
Material
Metal
Standards
Professional Quality
Regulator Location
Internal
Mount Hole 2 Type
Unthreaded
Mounting Style
External
Mount Hole ID 1
8mm
Polarity
Negative
Amperage
60 A
Voltage
24 V
Type
Alternator
Terminal ID 2
B+
Mount Hole 1 Type
Unthreaded
Description
DB Electrical VLS-592601 Alternator Compatible With/Replacement For Volvo Penta AD31 A B D L P X 1986-2004, AQ100 1961-1963, AQD19 1964-1968, AQD27 1963-1967, MD120A 1970-1980
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.