Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alternator Generator Conversion Kit For Ford 600, 4000 5564-10300ALT; AKT0002

  • Mfr # 400-14143

  • Zoro # G905746659


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Rotation
Clockwise
Regulator
IR
Voltage
12V
Amperage
42A
Fan Type
EF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-14143
Zoro #
G905746659
UPC #
-
Country of Origin
China

Details

Item
Alternator
Rotation
Clockwise
Regulator
IR
Voltage
12V
Amperage
42A
Fan Type
EF
Pulley Class
V1

Description

Specs: Unit Type: Alternator , Voltage: 12 , Rotation: CW , Amperage: 42 , Pulley Class: V1 , Regulator: IR , Fan Type: EF Replaces OEM Numbers: ARROWHEAD: AKT0002 , J & N: 400-14143 , TISCO: 5564-10300ALT Compatible With/Replacement For: Ford: 600-4000 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.