Zoro Homepage

Alternator Generator Conversion Kit For Tisco Ihcaltm, J & N; AKT0003

  • Mfr # 400-12398

  • Zoro # G305778571


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Fan Type
EF
Amperage
63A
Pulley Class
V1
Regulator
IR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12398
Zoro #
G305778571
UPC #
-
Country of Origin
China

Details

Voltage
12V
Fan Type
EF
Amperage
63A
Pulley Class
V1
Regulator
IR
Rotation
Clockwise

Description

Specs: Unit Type: Alternator Kit , Voltage: 12 , Rotation: CW , Amperage: 63 , Clock: 3 , Pulley Class: V1 , Regulator: IR , Fan Type: EF Replaces OEM Numbers: ARROWHEAD: AKT0003 , J & N: 400-12398 , TISCO: IHCALTM Compatible With/Replacement For: International: M, Super M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.