Alternator Kit For Ford 8N Tractor 1939-1951 AKT0001, 1100-0530;

  • Mfr # 400-14142

  • Zoro # G905746680


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Rotation
Clockwise
Voltage
12V
Pulley Class
V1
Regulator
IR
Amperage
63A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-14142
Zoro #
G905746680
UPC #
-
Country of Origin
China

Details

Item
Alternator Kit
Rotation
Clockwise
Voltage
12V
Pulley Class
V1
Regulator
IR
Amperage
63A
Fan Type
EF

Description

" New Complete Tractor Alternator For Generator Conversion Kit Compatible With/Replacement For Early Ford Tractor | 1939-1951 Tractor Models 8N, 2N And 9N
Specs:
Unit Type : Starter
Part Type : UNIT
Voltage : 12
Rotation : CW
Amperage : 63
Clock : 3
Pulley Class : V1
Regulator : IR
Fan Type : EF
Notes : Alternator Kit 2Nand 9N Tractors (Front Mount Distributor)
TISCO : 8NE10300ALT-C
Fits:
Early Ford/ New Holland Tractors
2N,8N, 9N
1939
1940
1941
1942
1943
1944
1945
1946
1947
1948
1949
1950
1951
DB Electrical Alternators:
DB Electrical keeps vehicles of every shape and size moving forward – from mowers, motorcycles and ATVs to automobiles, tractors, pickups and large commercial trucks. We work directly with factories to ensure each component is manufactured to our exacting quality control standards. But because there is no middleman, we can offer these exceptional-quality electrical components at low factory direct prices.
With DB Electrical alternators, you’ll get ...
Superior Quality Every Time – Our aftermarket alternators deliver performance that’s equivalent to the original.
Direct-Fit OEM Replacement Parts – DB Electrical aftermarket alternators are designed for perfect fitment to replace the ones that originally came with your vehicle.
Engineer-Tested Excellence – Our alternators go through a rigorous testing program to ensure optimal performance. Most alternators are supplied with their final test results and performance curve. "

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.