Zoro Homepage

Alternator Replacement For: 2.4L Acura Tsx, Honda Accord

  • Mfr # 400-52103R

  • Zoro # G510683158


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Compatible OEM Model Number
Acura 31100-RAA-A01, 31100-RTA-003, 31100-RTA-013, 31100-RTA-023, 31100-RTA-033, CSC29, CSD73 Arrowhead AND0257, VND0257 Bosch AL1298X Denso 104210-3290, 104210-3291, 104210-3292, 104210-3293, 104210-4730, 104210-4731, 104210-4732, 210-0511, 210-0609 Honda 31100-RAA-A01, 31100RAA-A01, 31100-RAA-A03, 31100RAA-A03, 31100-RAA-A04, 31100RAA-A04, 31100-RAA-A05, 31100RAA-A05, 31100RTA003, 31100-RTA-003, 31100RTA013, 31100-RTA-013, 31100RTA023, 31100-RTA-023, 31100-RTA-033, CSC29, CSD73 J&N Electrical Products 400-52103, 400-52103R, 400-52525R JANNCO 400-52525R Lester 11503, 13980 Lucas Electric LRA02354
For Use With
: 2.4L Acura Tsx 2004-2008 Csc29, Honda Accord 2003-2007, 2.0L Civic 2006-2011, 2.4L Cr-V 2007-20111 Element 2003-2011
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52103R
Zoro #
G510683158
UPC #
196140130247
Country of Origin
China

Details

Compatible OEM Model Number
Acura 31100-RAA-A01, 31100-RTA-003, 31100-RTA-013, 31100-RTA-023, 31100-RTA-033, CSC29, CSD73 Arrowhead AND0257, VND0257 Bosch AL1298X Denso 104210-3290, 104210-3291, 104210-3292, 104210-3293, 104210-4730, 104210-4731, 104210-4732, 210-0511, 210-0609 Honda 31100-RAA-A01, 31100RAA-A01, 31100-RAA-A03, 31100RAA-A03, 31100-RAA-A04, 31100RAA-A04, 31100-RAA-A05, 31100RAA-A05, 31100RTA003, 31100-RTA-003, 31100RTA013, 31100-RTA-013, 31100RTA023, 31100-RTA-023, 31100-RTA-033, CSC29, CSD73 J&N Electrical Products 400-52103, 400-52103R, 400-52525R JANNCO 400-52525R Lester 11503, 13980 Lucas Electric LRA02354
For Use With
: 2.4L Acura Tsx 2004-2008 Csc29, Honda Accord 2003-2007, 2.0L Civic 2006-2011, 2.4L Cr-V 2007-20111 Element 2003-2011
Standards
Professional Quality

Description

Specs : Unit Type : Alternator, Voltage : 12, Rotation : CW, Amperage : 105, Pulley Class : S7, Regulator : IR, Fan Type : IF


  • •Replacement for ACURA : 31100-RAA-A01, 31100-RTA-003, 31100-RTA-013, 31100-RTA-023, 31100-RTA-033, CSC29, CSD73, ANDRE NIERMANN : 23290, ARROWHEAD (OEM) : VND0257, ARROWHEAD : 400-52103R, DENSO : 104210-3290, 104210-3291, 104210-3292, 104210-3293, 104210-4730, 104210-4731, 104210-4732, DENSO FIRST TIME FIT : 210-0511, DIXIE : A-80331, A-8955, EMS : 13980N, FAMILY : Denso Hairpin, HONDA : 31100-RAA-A01, 31100-RAA-A04, 31100-RAA-A05, 31100-RTA-003, 31100-RTA-013, 31100-RTA-023
  • •1-year warranty protects you after your purchase
  • •100% New aftermarket Alternator built to meet OEM specifications
  • •Replaces OEM Numbers: Arrowhead: AND0257

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.