Automotive Starter for 3.8L Genesis G80 17 36100-3C240 8000497 34002
- Mfr # 410-12727
- Zoro # G211893306
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Voltage
12V
Number of Teeth
12
Rotation
Clockwise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410-12727
- Zoro #
- G211893306
- UPC #
- 196140140611
- Country of Origin
- China
Details
- Material
- Metal
- Standards
- Professional Quality
- Voltage
- 12V
- Number of Teeth
- 12
- Rotation
- Clockwise
- Power Rating
- 1.7 kw
Description
DB Electrical New 410-12727 Automotive Starter 3.8L Compatible With/Replacement For Genesis G80 2017 34002 140-6107 8000497 36100-3C240 LRS04061
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.