Zoro Homepage

AVA0164 Alternator for 70 amp Internal Fan Type Internal Regulator 12V

  • Mfr # 400-40172

  • Zoro # G210683090


product price: $275.99
/ea
Free Shipping & Returns

Key Features

For Use With
70 amp Internal Fan Type Internal Regulator 12V Carrier Transicold Extra Series 1996-2007 11838
Compatible OEM Model Number
Arrowhead AVA0164, PLA1739B Carrier Transicold 30-01114-05, 30-01114-06, 30-01115-06 J&N Electrical Products 400-22000, 400-40143 Leece Neville A1739B Lester 11838
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40172
Zoro #
G210683090
UPC #
196140124628
Country of Origin
China

Details

For Use With
70 amp Internal Fan Type Internal Regulator 12V Carrier Transicold Extra Series 1996-2007 11838
Compatible OEM Model Number
Arrowhead AVA0164, PLA1739B Carrier Transicold 30-01114-05, 30-01114-06, 30-01115-06 J&N Electrical Products 400-22000, 400-40143 Leece Neville A1739B Lester 11838
Standards
Professional Quality

Description

Specs: Alternator, Voltage: 12, Rotation: CCW, Amperage: 70, Clock: 12, Regulator: IR, Fan Type: IF


  • •Replaces OEM Numbers: Arrowhead: PLA1737B, J & N: 400-40172, 400-22000, Pic: 208-345, Carrier Transicold: 30-01114-05, 30-01114-06, 30-01115-06, Dixie: A-9548, 100-07121, Leece Neville: A1737B, Lester: 11838, Unipoint: ALT-7003
  • •Compatible With/Replacement For: Volvo C30 2008-2011
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New Aftermarket Alternator built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.