Zoro Homepage

Battery Tray for Ford/ Holland 2150 83954997, E4NN10723AA;

  • Mfr # 1111-6000

  • Zoro # G805743420


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Application
Diesel Applications
Type
Battery Tray
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
1111-6000
Zoro #
G805743420
UPC #
-
Country of Origin
Turkey

Details

Item
Battery Tray
Application
Diesel Applications
Type
Battery Tray

Description

Specs: Description: Battery Tray , Notes: Battery tray for diesel applications w/ 128 AH battery. Shipped with a protective primer finish allowing for a better match to exact paint scheme. Replaces OEM Numbers: Ford/New Holland - 83954997, D6NN10723E, E4NN10723AA, X-A-E4NN10723AA Compatible With/Replacement For: Ford/New Holland - 2000 Series 3 Cyl 65-74; 2100; 2110 3 Cyl Tractor; 2120 3 Cyl Tractor; 2150; 2300; 230A; 231; 2310; 233; 234; 250C; 2600; 2600N; 2600R; 2600V; 260C; 2610; 2810; 2910; 3000 Series 3 Cyl 65-74; 3055; 3110; 3120; 3150; 3300; 3310; 333; 3330; 334; 335; 340; 3400; 340A; 340B; 345C Indust/Const; 345D Indust/Const; 3500; 3550 Indust/Const; 3600; 3600N; 3600NO; 3600R; 3600V; 3610; 3610NO; 3610V; 3910; 3910H; 3910N; 3910R; 3910V; 4000 Series 3 Cyl 65-74; 4100; 4110; 4110N; 4140; 420 Indust/Const; 4200; 4330; 4340; 4400; 4410; 445 Indust/Const; 445A Indust/Const; 445C Indust/Const; 445D Indust/Const; 450 Indust/Const; 4500 Indust/Const; 4600; 4600NO; 4600O; 4600SU; 4610; 4610N; 4610NO; 4610O; 4610SU; 4610V; 5000; 5100; 5110; 515 Indust/Const; 5200; 530A; 531; 5340; 535 Indust/Const; 540 Indust/Const; 540A Indust/Const; 540B Indust/Const; 545 Indust/Const; 545A Indust/Const; 545C Indust/Const; 545D Indust/Const; 5610; 5700; 5900; 6410; 650; 6500 Indust/Const; 6600; 6600C; 6600O; 6610; 6610O; 6700; 6810; 7000; 7100; 7200; 7600; 7600C; 7610; 7610O; 7700; 7810; 7810O