
Black Lightning, Nitrile Disposable Gloves, 5.2 mil Palm , Nitrile, L, 100 PK, Black
Mfr # 900-81001
Zoro # G110683053
product price: $35.39
/eaKey Features
Color
Black
Material
Nitrile
Palm Thickness
5.2 mil
Standards
Professional Quality
Series
Black Lightning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900-81001
Zoro #
G110683053
UPC #
196140199817
Country of Origin
China
Dimensions
Size
L
Palm Thickness
5.2 mil
Finger Thickness
6.2 mil
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Standards
Professional Quality
Series
Black Lightning
Application
J&N Electrical Products 900-81004, 900-81009, 900-81012
Description
DB Electrical 900-81001 Glove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.