Zoro Homepage

Brake Disc for John Deere 210LE 310E 310G 310SE 310SG

  • Mfr # 1402-2003

  • Zoro # G005744098


product price: $64.69
/ea

Key Features

Inside Diameter
6 in
Outside Diameter
9 9/16 in
Type
Brake Disc
Teeth
81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1402-2003
Zoro #
G005744098
UPC #
-
Country of Origin
Israel

Dimensions

Inside Diameter
6 in
Outside Diameter
9 9/16 in

Details

Type
Brake Disc
Teeth
81

Description

Specs: Description: Brake Disc , Inside Diameter: 6" , Teeth: 81 , Outside Diameter: 9 9/16" Replaces OEM Numbers: John Deere: T161233 Compatible With/Replacement For: John Deere: 210LE Indust/Const, 310E Indust/Const, 310G Indust/Const, 310SE Indust/Const, 310SG Indust/Const, 315SE Indust/Const, 315SG Indust/Const, 410E Indust/Const, 410G Indust/Const, 485E Forklift, 486E Forklift, 488E Forklift

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.