Zoro Homepage

Clutch Alignment Tool For Case/International Tractor 10 spline 1 1/8" x10

  • Mfr # 1712-7071

  • Zoro # G905744839


product price: $24.49
/ea

Key Features

Type
Dual
Number of Splines
10; 10
Pilot Dia.
0.75 in
Outside Dia.
1-1/8 in; 1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712-7071
Zoro #
G905744839
UPC #
023899540419
Country of Origin
United States

Dimensions

Pilot Dia.
0.75 in
Outside Dia.
1-1/8 in; 1-5/8 in

Details

Item
Clutch Alignment Tool
Type
Dual
Number of Splines
10; 10

Description

Specs: Clutch Alignment Tool Outside Diameter 1: 1 1/8" Spline Count: 10 Outside Diameter 2: 1 5/8" Spline Count: 10 Pilot: .750" Notes: Included in kit#85025C2.Replacement for: Case/International Harvester - 2400A Indust/Const; 2400B Indust/Const; 2500A Indust/Const; 2500B Indust/Const; 3210 Sprayer; 3220; 3230; 3400A Indust/Const; 3500A Indust/Const; 380B Indust/Const; 384; 385; 4210; 4220; 4230; 4240; 454; 464; 484; 485; 495; 574; 584 Indust/Const; 595; 674; 684; 685; 695; 784; 786; 795; 884; 885; 895; 985; 995; C157 Eng; C175 Eng; C200 Eng; D179 Eng; D239 Eng; D246 Eng; D268 Eng

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.