Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clutch Alignment Tool For Ford/ Holland 2150, 2300, 333 Tractors;

  • Mfr # 1112-5805

  • Zoro # G505744079


product price: $30.89
/ea

Key Features

Type
Dual
Pilot Dia.
0.67 in
Number of Splines
29; 10
Outside Dia.
1-7/8 in; 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-5805
Zoro #
G505744079
UPC #
023899538393
Country of Origin
United States

Dimensions

Pilot Dia.
0.67 in
Outside Dia.
1-7/8 in; 1 in

Details

Item
Clutch Alignment Tool
Type
Dual
Number of Splines
29; 10

Description

Specs Description: Clutch Alignment Tool , OD: 1 7/8" , OD 2: 1" , Pilot OD: 0.670" , Spline Count: 29 , Spline Count 2: 10 , Type: Dual Compatible With/Replacement For: Ford/New Holland 2000, 2150, 2300, 230A, 231, 2310, 233, 234, 250C, 2600, 2600N, 2600V, 260C, 2610, 2810, 2910, 3000 Series, 3055, 3100, 3110, 3120, 3150, 3190, 3230, 3300, 3310, 333, 3330, 334, 335, 340, 3400, 340A, 340B, 3430, 345C, 345D, 3500, 3550, 3600, 3600N, 3600V, 3610, 3900, 3910, 3930, 4000, 4100, 4110, 4130, 4140, 4190, 4200, 4330, 4340, 4400, 4410, 445, 445A, 445C, 450, 4500, 455, 455D, 4600, 4600O, 4600SU, 4610, 4610O, 4610SU, 4630, 4830, 5000, 5030, 5100, 5190, 5200, 530A, 531, 5340, 540, 540A, 540B, 545A, 545C, 545D, 550, 555, 555A, 555B, 5600, 5610, 5700, 5900, 655, 655A, 6600, 6600C, 6600O, 6610, 6610O, 6700, 6710, 7100, 7200, 7600, 7600C, 7700

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.