Zoro Homepage

Clutch Alignment Tool for Ford Tractor Single Stage 1 3/4" x 10 splines

  • Mfr # 1112-5945

  • Zoro # G705744008


product price: $21.99
/ea

Key Features

Number of Splines
10
Type
Single
Pilot Dia.
1.4 in
Outside Dia.
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-5945
Zoro #
G705744008
UPC #
023899538423
Country of Origin
United States

Dimensions

Pilot Dia.
1.4 in
Outside Dia.
1-3/4 in

Details

Item
Clutch Alignment Tool
Number of Splines
10
Type
Single

Description

Specifications: Description: Clutch Alignment Tool , Type: Single , Outside Diameter: 1 3/4" , Spline Count: 10 , Pilot: 1.40" Replacement for: Ford/New Holland: 5000; 5100; 5110; 5200; 5340; 5600; 5610; 5640; 6410; 6600; 6610; 6640; 6700; 6710; 6810; 7000; 7010; 7100; 7200; 7600; 7610; 7700; 7710; 7740; 7810; 7840; 7910; 8010; 8210; 8240; 8340; 8530; TS100; TS110; TS90; TW5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.