Clutch Alignment Tool For Massey Ferguson 1 1/8x 10 spline- 1 3/4x10;

  • Mfr # 1212-1600

  • Zoro # G605744900


product price: $32.19
/ea

Key Features

Pilot Dia.
0.67 in
Number of Splines
10; 10
Type
Dual
Outside Dia.
1-1/8 in; 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212-1600
Zoro #
G605744900
UPC #
-
Country of Origin
United States

Dimensions

Pilot Dia.
0.67 in
Outside Dia.
1-1/8 in; 1-3/4 in

Details

Item
Clutch Alignment Tool
Number of Splines
10; 10
Type
Dual

Description

Specifications: Description: Clutch Alignment Tool , Type: Dual , Outside Diameter 1: 1 1/8" , Spline Count: 10 , Outside Diameter 2: 1 3/4" , Spline Count: 10 , Pilot: .670" Replacement for: Massey Ferguson: 135; 150; 165; 168; 175; 175 UK; 177; 178 UK; 180; 20 Indust/Const; 20C Indust/Const; 2135 Indust/Const; 2200 Forklift; 235 Indust/Const; 245; 255; 265; 30; 3165 Indust/Const; 35; 40; 50 Loader; 97; TE20; TEA20; TO20; TO30; TO35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.