Zoro Homepage

Clutch Alignmnet Tool for Ford Tractor 1" x 15 & 1 7/8" x 29 splines

  • Mfr # 1112-6038

  • Zoro # G405744834


product price: $32.39
/ea

Key Features

Type
Dual
Number of Splines
15; 29
Pilot Dia.
0.67 in
Outside Dia.
1 in; 1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-6038
Zoro #
G405744834
UPC #
023899538669
Country of Origin
United States

Dimensions

Pilot Dia.
0.67 in
Outside Dia.
1 in; 1-7/8 in

Details

Item
Clutch Alignment Tool
Type
Dual
Number of Splines
15; 29

Description

Specifications: Description: Clutch Alignment Tool , Type: Dual , Outside Diameter 1: 1" , Spline Count: 15 , Outside Diameter 2: 1 7/8" , Spline Count: 29 , Pilot: .670" Replacement for: Ford/New Holland: 2000 Series 3 Cyl 65-74; 2150; 2300; 230A; 231; 2310; 233; 234; 2600; 2600N; 2600V; 2610; 2810; 2910; 3000 Series 3 Cyl 65-74; 3055; 3100; 3110; 3120; 3150; 3190; 3300; 3310; 333; 3330; 334; 335; 3400; 3500; 3550 Indust/Const; 3600; 3600N; 3600V; 3610; 3900; 3910; 4000 Series 3 Cyl 65-74; 4100; 4110; 4140; 4190; 4200; 4330; 4340; 4400; 4410; 4500 Indust/Const; 4600; 4600SU; 4610; 4610SU; 5000; 5190; 530A; 531; 5340

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.