Zoro Homepage

Clutch Disc for Case International Tractor - 293248A1 70093C91

  • Mfr # 1712-7040

  • Zoro # G105744561


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1-1/8 in
Spline count
10
Outside Diameter
11 in
Type
Clutch Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712-7040
Zoro #
G105744561
UPC #
023899540334
Country of Origin
China

Dimensions

Inside Diameter
1-1/8 in
Outside Diameter
11 in

Details

Spline count
10
Type
Clutch Disc

Description

Specs: Clutch Disc Inside Diameter: 1-1/8" Outside Diameter: 11" Spline count: 10 Product Notes: 6 pad type clutch disc for gas applications.Compatible with/Replacement For: Case/International Harvester - 1944253C1, 293248A1, 3121507R93, 70093C91, X-70093, X-A-70093C91, X-S.19503Replacement for: Case/International Harvester - 238B; 2400A Indust/Const; 2400B Indust/Const; 2500A Indust/Const; 2500B Indust/Const; 278; 3210 Sprayer; 3220; 3230; 3400A Indust/Const; 3500B Indust/Const; 384; 385; 395; 454; 464; 484; 485; 495; 574; 584 Indust/Const; 595; 674; 684; 784; B276; B414; C175 Eng; C200 Eng

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.