Clutch Disc for Case International Tractor 3220 Others -85026C3 85026C3R

  • Mfr # 1712-7051

  • Zoro # G005745156


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Splines
10
Inside Diameter
1-1/8 in
Includes
Damper Spring
Outside Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712-7051
Zoro #
G005745156
UPC #
023899540372
Country of Origin
China

Dimensions

Inside Diameter
1-1/8 in
Outside Dia.
12 in

Details

Item
Clutch Disc
Number of Splines
10
Includes
Damper Spring

Description

Specs: Clutch Disc Inside Diameter: 1 1/8" Outside Diameter: 12" Spline count: 10 Notes: Circular-6 pad type.Compatible with/Replacement For: Case/International Harvester - 85026C3, 85026C3R, X-85026, X-85026 NEW, X-A-85026C3Replacement for: Case/International Harvester - 3220; 3230; 4200; 4210; 4230; 4240; 495; 584 Indust/Const; 595; 684; 685; 695; 784; 884; 885; 895; 995

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.