Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clutch Disc for Case/International Tractor CUB LO BOY CUB

  • Mfr # 1712-7009

  • Zoro # G205744447


product price: $63.15
/ea

Key Features

Number of Splines
10
Material
Fiber
Inside Diameter
15/16 in
Outside Dia.
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712-7009
Zoro #
G205744447
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
15/16 in
Outside Dia.
6-1/2 in

Details

Item
Clutch Disc
Number of Splines
10
Material
Fiber

Description

Specs: Clutch Disc Inside Diameter: 15/16" Outside Diameter: 6 1/2" Spline count: 10 Notes: Drive disc, Organic facing.Compatible with/Replacement For: Allis Chalmers - 70800662 Atlantic (Prior) - 1212-1517, 1612-1401 Case/International Harvester - 351773R1, X-351773, X-A-04010583 Massey Ferguson - 1500374M92Replacement for: Allis Chalmers - G Atlantic (Prior) Case/International Harvester - Cub; Cub Lo Boy Massey Ferguson - Pony

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.