Zoro Homepage

Clutch Disc For Ford Holland - 82004604 E7NN7550BB

  • Mfr # 1112-6026

  • Zoro # G705745135


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1 in
Number of Splines
10
Outside Dia.
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-6026
Zoro #
G705745135
UPC #
023899538560
Country of Origin
Turkey

Dimensions

Inside Diameter
1 in
Outside Dia.
13 in

Details

Item
Clutch Disc
Number of Splines
10

Description

Specs: Description: Clutch Disc , Inside Diameter: 1" , Outside Diameter: 13" , Spline Count: 10 , Notes: W/damper springs, fiber type material Replaces OEM Number: /: 82004604, E7NN7550BB, X-A-82004604, X-FE350BA, X-S.60229 Compatible With/Replacement For: / 250C, 260C, 2810, 2910, 3230, 335, 340, 3400, 340A, 340B, 3430, 345C Indust/Const, 345D Indust/Const, 3550 Indust/Const, 3910, 3930, 4110, 4130 3 Cyl 1990-1999, 420 Indust/Const, 4330, 4340, 4400, 4410, 445 Indust/Const, 445A Indust/Const, 445C Indust/Const, 445D Indust/Const, 450 Indust/Const, 4500 Indust/Const, 455 Indust/Const, 455C Indust/Const, 455D Indust/Const, 4600, 4610, 4630, 4830, 5030, 515 Indust/Const, 535 Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.