Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clutch Disc For Ford Holland - SBA320400212 SBA320400211

  • Mfr # 1112-6096

  • Zoro # G305745535


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Type
Clutch Disc
Spline count
10
Inside Diameter
15/16 in
Outside Diameter
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-6096
Zoro #
G305745535
UPC #
023899538805
Country of Origin
China

Dimensions

Inside Diameter
15/16 in
Outside Diameter
8 1/2 in

Details

Type
Clutch Disc
Spline count
10

Description

Specifications: Description: Clutch Disc , Inside Diameter: 15/16" , Outside Diameter: 8 1/2" , Spline Count: 10 , Notes: Clutch drive disc, fiber material. Compatible with/Replacement for Ford/New Holland: 83929944, 83986703, 87765040, SBA320400210, SBA320400211, SBA320400212, X-A-SBA320400212, X-F400212, X-F400261 Replacement for: Ford/New Holland: 1000 Compact Tractor; 1310 Compact Tractor; 1320 Compact Tractor; 1500 Compact Tractor; 1510 Compact Tractor; 1520 Compact Tractor; 1530 Compact Tractor; 1600 Compact Tractor; 1620 Compact Tractor; 1630 Compact Tractor; 1700 Compact Tractor; 1710 Compact Tractor; 1715 Compact Tractor; 1725 Compact Tractor; 1900 Compact Tractor; 1925 Compact Tractor; TC25 Compact Tractor; TC29 Compact Tractor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.