Zoro Homepage

Clutch Disc For Ford Holland Tractor 2000 2110 Others - E8NN7550BA

  • Mfr # 1112-6029

  • Zoro # G205745147


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
11 in
Type
Clutch Disc
Spline count
15
Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-6029
Zoro #
G205745147
UPC #
023899538591
Country of Origin
Turkey

Dimensions

Outside Diameter
11 in
Inside Diameter
1 in

Details

Type
Clutch Disc
Spline count
15

Description

Specifications: Description: Clutch Disc , Inside Diameter: 1" , Outside Diameter: 11" , Spline Count: 15 , Notes: Rigid disc, fiber type material. Compatible with/Replacement for Ford/New Holland: C7NN7550V, E8NN7550BA, X-A-E8NN7550BA, X-S.19528 Replacement for: Ford/New Holland: 2000 Series 3 Cyl 65-74; 2150; 2300; 2310; 3000 Series 3 Cyl 65-74; 3055; 3110; 3120; 3150; 3190; 3300; 3310; 3330; 3400; 3500; 3550 Indust/Const; 4110; 4140; 4190; 4330; 4340; 4400; 4410; 4500 Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.