Clutch Disc For Ford Holland Tractor 4600 Others - 82006021

  • Mfr # 1112-6027

  • Zoro # G005745118


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1-5/8 in
Number of Splines
25
Outside Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-6027
Zoro #
G005745118
UPC #
023899538577
Country of Origin
Turkey

Dimensions

Inside Diameter
1-5/8 in
Outside Dia.
12 in

Details

Item
Clutch Disc
Number of Splines
25

Description

Specifications: Description: Clutch Disc , Inside Diameter: 1 5/8" , Outside Diameter: 12" , Spline Count: 25 , Notes: W/damper springs, fiber type material. Compatible with/Replacement for Ford/New Holland: 82006021, C7NN7550Z, E3NN7550EA, F0NN7550HA, X-A-F0NN7550HA, X-S.19535 Replacement for: Ford/New Holland: 4600; 4600SU; 5000; 5190; 5340; 5600; 5700; 6600; 6700; 7000; 7600; 7700

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.