Clutch Disc For Ford Holland Tractor 4600 Others - 82845216 D9NN7550CA

  • Mfr # 1112-6018

  • Zoro # G005744647


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1-3/4 in
Spline count
25
Type
Clutch Disc
Outside Diameter
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1112-6018
Zoro #
G005744647
UPC #
023899538508
Country of Origin
China

Dimensions

Inside Diameter
1-3/4 in
Outside Diameter
13 in

Details

Spline count
25
Type
Clutch Disc

Description

Description : Clutch Disc , Inside Diameter : 1 3/4" , Outside Diameter : 13" , Spline count : 25 , Product Notes : Solid Hub , Fiber material. Ford/New Holland - 4600, 4600NO, 4600O, 4600SU, 5000, 5190, 5340, 5600, 5700, 6600, 6600C, 6600O, 6700, 7000, 7600, 7600C, 7700

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.