Clutch Disc For Ford Holland Tractor - 82006015 F0NN7550BA

  • Mfr # 1112-6025

  • Zoro # G105744486


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1 in
Outside Diameter
13 in
Spline count
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1112-6025
Zoro #
G105744486
UPC #
023899538553
Country of Origin
Turkey

Dimensions

Inside Diameter
1 in
Outside Diameter
13 in

Details

Spline count
10

Description

Specifications: Description: Clutch Disc , Inside Diameter: 1" , Outside Diameter: 13" , Spline Count: 10 , Notes: Solid hub , Rigid disc, fiber material. Compatible with/Replacement for Ford/New Holland: 82006015, F0NN7550BA, X-A-82006015, X-A-D1NN7550B, X-S.60311 Replacement for: Ford/New Holland: 250C; 260C; 2810; 2910; 335; 340; 3400; 340A; 340B; 3430; 345C Indust/Const; 345D Indust/Const; 3500; 3550 Indust/Const; 3910; 4110; 4130 3 Cyl 90-99; 4330; 4340; 4400; 4410; 445 Indust/Const; 445A Indust/Const; 445C Indust/Const; 445D Indust/Const; 450 Indust/Const; 4500 Indust/Const; 455 Indust/Const; 455C Indust/Const; 455D Indust/Const; 4600; 4600SU; 4610; 4630; 4830; 5030; 515 Indust/Const; 535 Indust/Const; 540 Indust/Const; 540A Indust/Const; 540B Indust/Const; 545 Indust/Const; 545A Indust/Const; 545C Indust/Const; 545D Indust/Const; 550 Indust/Const; 555 Indust/Const; 555A Indust/Const; 555B Indust/Const; 655 Indust/Const; 655A Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.