Clutch Disc for Massey Ferguson Tractor 165 175 Others- 3599462M92

  • Mfr # 1212-1503

  • Zoro # G405745107


product price: $70.49
/ea

Key Features

Inside Diameter
1-1/8 in
Outside Diameter
12 in
Type
Clutch Disc
Spline count
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212-1503
Zoro #
G405745107
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1-1/8 in
Outside Diameter
12 in

Details

Type
Clutch Disc
Spline count
10

Description

Specifications: Description: Clutch Disc , Inside Diameter: 1 1/8" , Outside Diameter: 12" , Spline Count: 10 , Notes: Rigid type w/fiber material. Compatible with/Replacement for Massey Ferguson: 1866042M93, 3599462M91, 3599462M92, 887889M91, 887889M92, 887889M93, 887889M94, X-A-3599462M92, X-M887889, X-M887889 HD6, X-S.40731, X-S.40733 Replacement for: Massey Ferguson: 165; 175; 175 UK; 178 UK; 20D Indust/Const; 20E Indust/Const; 231; 240; 240P; 240S; 253; 261; 263; 265S; 270; 271; 275; 281; 282; 283; 285; 285S; 290; 670; 690

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.