Clutch disc (round cerametallic) For Ford Holland - 82011591 82011593

  • Mfr # 1112-6200

  • Zoro # G605746416


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
13 in
Inside Diameter
1-3/4 in
Spline count
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1112-6200
Zoro #
G605746416
UPC #
023899539086
Country of Origin
China

Dimensions

Outside Diameter
13 in
Inside Diameter
1-3/4 in

Details

Spline count
10

Description

Specifications: Description: Clutch disc , Inside Diameter: 1 3/4" , Outside Diameter: 13" , Spline Count: 10 , Notes: W/spring dampened hub. Circular nine (9) pad Cerametallic material facing. Compatible with/Replacement for Ford/New Holland: 82011591, 82011593, D1NN7550C, X-A-82011591, X-A-D1NN7550C, X-FD150C, X-S.72772 Replacement for: Ford/New Holland: 5110; 5610; 5640; 6410; 6610; 6640; 6710; 6810; 7610; 7710; 7740; 7810; 7840; 7910; 8000; 8210; 8240; 8400; 8530; 8600; 8700; 9000; 9200; 9600; 9700; TW10; TW5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.