Clutch Kit For Ford Holland Tractor - D8NN7502AA D8NN7502BA C7NN7550AC

  • Mfr # 1112-6076

  • Zoro # G605745303


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Number of Splines
10; 29
Includes
Pressure Plate, Disc, Pilot Tool, Release Bearing and Pilot Bearing
Disc Outside Diameter
11 in
Type
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1112-6076
Zoro #
G605745303
UPC #
-
Country of Origin
China

Dimensions

Disc Outside Diameter
11 in

Details

Item
Clutch Kit
Number of Splines
10; 29
Includes
Pressure Plate, Disc, Pilot Tool, Release Bearing and Pilot Bearing
Type
Double

Description

Description : Clutch Kit , Type : Double , Disc Outside Diameter : 11" , Spline Count 1 : 10 , Spline Count 2 : 29 , Includes : Pressure plate, disc, pilot tool, release bearing and pilot bearing , Notes : Kit contains 11" 10 spline triangular cerametallic disc C7NN7550AC, 11" 29 spline double pressure plate D8NN7502AA, pilot bearing C5NN7600A and release bearing 83914247, includes 1"x10 spline 1 7/8" 29 spline pilot tool. Ford/New Holland - 2000 Series 3 Cyl 65-74, 2150, 2300, 230A, 231, 2310, 233, 234, 2600, 2600N, 2600V, 2610, 3000 Series 3 Cyl 65-74, 3055, 3100, 3110, 3120, 3150, 3190, 3300, 333, 3330, 334, 335, 3400, 3500, 3550 Indust/Const, 3600, 3600N, 3600V, 3610, 4000 Series 3 Cyl 65-74, 4100, 4110, 4140, 4190, 4200, 4330, 4340, 4400, 4500 Indust/Const, 5000, 5190, 530A, 531, 5340

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.