Clutch Kit for Massey Ferguson Tractor 175 175 U.K. 178 U.K. 255 265

  • Mfr # 1212-1458

  • Zoro # G105744592


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Type
Double
Includes
Drive Disc, Heavy Duty Double Pressure Plate, Pilot Bearing, Release Bearing, Pilot Tool
Number of Splines
10; 25
Disc Outside Diameter
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1212-1458
Zoro #
G105744592
UPC #
-
Country of Origin
China

Dimensions

Disc Outside Diameter
11 in

Details

Item
Clutch Kit
Type
Double
Includes
Drive Disc, Heavy Duty Double Pressure Plate, Pilot Bearing, Release Bearing, Pilot Tool
Number of Splines
10; 25

Description

Specifications: Description: Clutch Kit , Type: Double , Disc Outside Diameter: 11" , Spline Count 1: 10 , Spline Count 2: 25 , Notes: Kit contains 1 11" 10 spline drive disc 516068M92, 11" 25 spline heavy duty double pressure plate 532321M91, pilot bearing 832960M3 and release bearing 892862M2, includes pilot tool. Compatible with/Replacement for Massey Ferguson: 516068M93, 532321M91 Replacement for: Massey Ferguson: 175; 175 UK; 178 UK; 255; 265

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.