Zoro Homepage

Clutch Plate Double For Ford Holland - D8NN7502AA D8NN7502BA

  • Mfr # 1112-6030

  • Zoro # G605745075


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Type
Double
Inside Diameter
1-7/8 in
Number Of Fingers
3
Number of Splines
29
Outside Dia.
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-6030
Zoro #
G605745075
UPC #
023899538607
Country of Origin
India

Dimensions

Inside Diameter
1-7/8 in
Outside Dia.
11 in

Details

Item
Pressure Plate
Type
Double
Number Of Fingers
3
Number of Splines
29

Description

Specifications: Description: Clutch Plate Double , Inside Diameter: 1 7/8" , Outside Diameter: 11" , Type: Double , Spline Count: 29 , Fingers: 3 , Notes: Flywheel step. This product superseded the following SKU: 2712-6100 Compatible with/Replacement for Atlantic (Prior): 2712-6100 Farmtrac: ESL10716 Ford/New Holland: 86634451, D8NN7502AA, D8NN7502BA, X-A-D8NN7502AA, X-FD802AA, X-S.60218 Replacement for: Atlantic (Prior) Farmtrac: 35; 45; 60 Ford/New Holland: 2000 Series 3 Cyl 65-74; 2150; 2300; 230A; 231; 2310; 233; 234; 2600; 2600N; 2600V; 2610; 3000 Series 3 Cyl 65-74; 3055; 3100; 3110; 3120; 3150; 3190; 3300; 3310; 333; 3330; 334; 335; 3400; 3500; 3550 Indust/Const; 3600; 3600N; 3600V; 3610; 4000 Series 3 Cyl 65-74; 4110; 530A; 531

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.