Zoro Homepage

Clutch Plate Double For Ford Holland Tractor - 311435

  • Mfr # 1112-6066

  • Zoro # G005745187


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Spline count
29
Inside Diameter
1 in
Outside Diameter
9 in
Fingers
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-6066
Zoro #
G005745187
UPC #
023899538768
Country of Origin
China

Dimensions

Inside Diameter
1 in
Outside Diameter
9 in

Details

Spline count
29
Fingers
6

Description

Specifications: Description: Clutch Plate Double , Inside Diameter: 1" , Outside Diameter: 9" , Type: Double , Spline Count: 29 , Fingers: 6 , Notes: Fits models with Live PTO and 5 speed transmission. Compatible with/Replacement for Ford/New Holland: 311435, NDA7563B, X-311435K, X-A-311435 Replacement for: Ford/New Holland: 2000 Series 4 Cyl 62-64; 2110TR 4 Cyl, 63-64; 2111; 2120 4 Cyl, 63-64; 2130; 2131; 4000 Series 4 Cyl 62-64; 4110TR 4 Cyl 63-64; 4120; 4130 4 Cyl 63-64; 4131; 4140; 600; 601; 620; 621; 650; 651; 660; 661; 800; 801; 850; 851; 860; 861; 900; 901; 950; 951; 960; 961; Dexta; Super Dexta

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.