Zoro Homepage

Clutch Plate Double for Ford Tractor TC30 SBA320040980

  • Mfr # 1112-6169

  • Zoro # G905746048


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1-3/8 in
Type
Double
Number Of Fingers
3
Number of Splines
19
Outside Dia.
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-6169
Zoro #
G905746048
UPC #
023899538829
Country of Origin
China

Dimensions

Inside Diameter
1-3/8 in
Outside Dia.
9 in

Details

Item
Pressure Plate
Type
Double
Number Of Fingers
3
Number of Splines
19

Description

Specifications: Description: Clutch Plate Double , Inside Diameter: 1 3/8" , Outside Diameter: 9" , Type: Double , Spline Count: 19 , Fingers: 3 Compatible with/Replacement for Ford/New Holland: SBA320040980, X-F40890U Replacement for: Ford/New Holland: TC30 Compact Tractor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.