Clutch Plate Double for Massey Ferguson Tractor 135 Others-526666M91

  • Mfr # 1212-1500

  • Zoro # G605745181


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Surface Depth
5/16 in
Surface Width
2-5/16 in
Inside Diameter
1-3/4 in
Number of Splines
10
Number Of Fingers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212-1500
Zoro #
G605745181
UPC #
-
Country of Origin
Turkey

Dimensions

Surface Depth
5/16 in
Surface Width
2-5/16 in
Inside Diameter
1-3/4 in
Outside Dia.
11 in

Details

Item
Clutch Plate
Number of Splines
10
Number Of Fingers
3
Type
Double

Description

Specifications: Description: Clutch Plate Double , Inside Diameter: 1 3/4" , Outside Diameter: 11" , Type: Double , Spline Count: 10 , Fingers: 3 , Notes: 2 5/16" surface width, 6 5-16" ID, 5-16" surface depth (as viewed from side casting). Compatible with/Replacement for Massey Ferguson: 193930M92, 512355M91, 526666M91, X-A-526666M91, X-M526666N, X-M526666R, X-S.40674 Replacement for: Massey Ferguson: 135; 150; 20 Indust/Const; 2135 Indust/Const; 2200 Forklift; 35; 40; 50 Loader; TO35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.