Clutch Plate Double For Massey Ferguson Tractor 165 Others 532320M91;

  • Mfr # 1212-1514

  • Zoro # G105744844


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Number of Splines
25
Type
Double
Number Of Fingers
3
Inside Diameter
1-1/2 in
Outside Dia.
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212-1514
Zoro #
G105744844
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Diameter
1-1/2 in
Outside Dia.
11 in

Details

Item
Pressure Plate
Number of Splines
25
Type
Double
Number Of Fingers
3

Description

Specifications: Description: Clutch Plate Double , Inside Diameter: 1 1/2" , Outside Diameter: 11" , Type: Double , Spline Count: 25 , Fingers: 3 , Product Notes: Medium spring type. Compatible with/Replacement for Massey Ferguson: 532320M91, X-A-532320M91, X-M532320N, X-M532320R, X-S.60814 Replacement for: Massey Ferguson: 165; 177; 20C Indust/Const; 235 Indust/Const; 245; 255; 265; 30; 30B Indust/Const; 30D Indust/Const; 40B Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.