Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clutch Plate Double for Massey Ferguson Tractor 175-532321M91

  • Mfr # 1212-1480

  • Zoro # G205744584


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Spline count
25
Fingers
3
Inside Diameter
1-5/8 in
Outside Diameter
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212-1480
Zoro #
G205744584
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Diameter
1-5/8 in
Outside Diameter
11 in

Details

Spline count
25
Fingers
3

Description

Specifications: Description: Clutch Plate Double , Inside Diameter: 1 5/8" , Outside Diameter: 11" , Type: Double , Spline Count: 25 , Fingers: 3 , Notes: Heavy springs Compatible with/Replacement for Massey Ferguson: 532321M91, X-A-532321M91, X-S.60815 Replacement for: Massey Ferguson: 175; 175 UK; 178 UK; 255; 265

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.