Zoro Homepage

Clutch Plate for Case International - 1500655C91 92602C92

  • Mfr # 1712-7022

  • Zoro # G105744332


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Application
Gas Applications
Type
IPTO
Number Of Fingers
3
Inside Diameter
1-5/8 in
Number of Splines
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712-7022
Zoro #
G105744332
UPC #
023899540259
Country of Origin
Turkey

Dimensions

Inside Diameter
1-5/8 in
Outside Dia.
11 in

Details

Item
Pressure Plate
Application
Gas Applications
Type
IPTO
Number Of Fingers
3
Number of Splines
10

Description

Specs: Clutch Plate Outside Diameter: 11" Finger: 3 Spline Count: 10 Inside Diameter: 1 5/8" Notes: 3 Spring Clutch Plate Compatible With / Replacement Forgas applications.Compatible with/Replacement For: Case/International Harvester - 1500655C91, 1500655C92, 1500655C93, 1500655R1, 2726336C91, 529566R92, 68211C91, 70716C1, 92602C92, X-1500655N, X-1500655R, X-70716, X-A-101340-1, X-A-2726336C91, X-A-529566R92, X-S.60970Replacement for: Case/International Harvester - 2400A Indust/Const; 2400B Indust/Const; 2500A Indust/Const; 2500B Indust/Const; 3220; 3230; 3400A Indust/Const; 3500A Indust/Const; 384; 385; 395; 454; 464; 484; 485; 495; 574; 584 Indust/Const; 595; 674; 684; 784; 884; C175 Eng; C200 Eng

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.