Clutch Plate For Case International Harvester Cub 154 Lo Boy, Cub

  • Mfr # 1712-7024

  • Zoro # G305744316


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Type
Single
Number Of Fingers
3
Outside Dia.
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712-7024
Zoro #
G305744316
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
5-1/2 in

Details

Item
Pressure Plate
Type
Single
Number Of Fingers
3

Description

Specs: Clutch Plate Outside Diameter: 5.5"Compatible with/Replacement For: Case/International Harvester - 404639, 404639R94, 84358395, GV73340028Replacement for: Case/International Harvester - Cub 154 Lo Boy; Cub 184 Lo Boy; Cub 185 Lo Boy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.