Zoro Homepage

Clutch Plate for Case International Tractor 3220 Others - 85025C2

  • Mfr # 1712-7020

  • Zoro # G205744317


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Number Of Fingers
3
Inside Diameter
1-5/8 in
Number of Splines
10
Type
IPTO
Outside Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712-7020
Zoro #
G205744317
UPC #
023899540242
Country of Origin
China

Dimensions

Inside Diameter
1-5/8 in
Outside Dia.
12 in

Details

Item
Pressure Plate
Number Of Fingers
3
Number of Splines
10
Type
IPTO

Description

Specs: Clutch Plate Pressure Plate Inside Diameter: 1 5/8" Outside Diameter: 12" Spline count: 10 Notes: Included in kit# 537290R91.Compatible with/Replacement For: Case/International Harvester - 84342556, 85025C2, 85025C2R, X-85025, X-85025 NEW, X-A-85025C2Replacement for: Case/International Harvester - 3210 Sprayer; 3220; 3230; 380B Indust/Const; 4210; 4220; 4230; 4240; 495; 584 Indust/Const; 595; 684; 685; 695; 784; 795; 884; 885; 895; 985; 995

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.