Zoro Homepage

Clutch Plate For Ford Holland - 82006027 E0NN7563BA

  • Mfr # 1112-6036

  • Zoro # G805744977


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1-7/8 in
Spline count
29
Fingers
4
Outside Diameter
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-6036
Zoro #
G805744977
UPC #
023899538645
Country of Origin
Turkey

Dimensions

Inside Diameter
1-7/8 in
Outside Diameter
13 in

Details

Spline count
29
Fingers
4

Description

Specifications: Description: Clutch Plate , Inside Diameter: 1 7/8" , Outside Diameter: 13" , Type: IPTO , Spline Count: 29 , Fingers: 4 , Notes: IPTO hub. Four finger w/ring. Compatible with/Replacement for Ford/New Holland: 82006027, C5NN7563AC, E0NN7563BA, X-A-82006027, X-A-C5NN7563AC, X-FC563AC, X-FC563AC NEW, X-S.60221 Replacement for: Ford/New Holland: 250C; 260C; 2810; 2910; 3230; 340; 340A; 340B; 3430; 345C Indust/Const; 345D Indust/Const; 3910; 3910H; 3910N; 3910V; 3930; 3930H; 4110; 4130 3 Cyl 90-99; 445 Indust/Const; 445A Indust/Const; 445C Indust/Const; 445D Indust/Const; 450 Indust/Const; 455 Indust/Const; 4610; 4630; 4830; 5030; 540 Indust/Const; 540A Indust/Const; 540B Indust/Const; 545 Indust/Const; 545A Indust/Const; 545C Indust/Const; 545D Indust/Const; 550 Indust/Const; 555 Indust/Const; 555A Indust/Const; 555B Indust/Const; 655 Indust/Const; 655A Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.