Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clutch Plate For Ford Holland Tractor - D8NN7563DB 86634454

  • Mfr # 1112-6043

  • Zoro # G405744780


product price: $299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-6043
Zoro #
G405744780
UPC #
23899538706
Country of Origin
Turkey

Description

Description : Pressure Plate , Inside Diameter : 1 7/8" , Outside Diameter : 11" , Type : IPTO , Spline count : 29 , Fingers : 4 , Product Notes : Will replace the original 3 finger design. IPTO hub. Replaces three finger type. Note, for 4000 series with 8 bolts use C5NN7563U for correct mounting bolt pattern. This unit replaces 6 bolt Plate. Ford/New Holland - 2150, 2300, 230A, 231, 2310, 233, 234, 2600, 2600V, 2610, 2810, 2910, 3000 Series 3 Cyl 65-74, 3055, 3110, 3120, 3150, 3190, 3300, 3310, 3330, 334, 335, 3400, 3500, 3550 Indust/Const, 3600, 3600V, 3610, 3900, 3910, 4000 Series 3 Cyl 65-74, 4100, 4110, 4140, 4190, 4200, 4330, 4340, 4400, 4410, 4500 Indust/Const, 4600, 4600SU, 4610, 4610O, 4610SU, 5000, 5190, 530A, 5340

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.